Circuit Breaker; 3P; 690VAC; 800A

SKU: 78668537932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 85
kA IR 480V AC: 50
kA IR 600V AC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x5.50 in.
Frame Type: NG-Frame
Manufacturer Series: NGS
Additional Info: Trip Unit: Digitrip 310 LS