Circuit Breaker; 3P; 600VAC/250VDC; 70A

SKU: 78211487719
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 70A
kA IR 240V AC: 85
kA IR 480V AC: 35
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x2.99 in. (76x140x76 mm)
Frame Type: EG-Frame
Manufacturer Series: Series G
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Voltage Maximum - 600V AC/250V DC; Number of Poles - 3P; Amps - 70; kA IR 240V AC - 85; kA IR 480V AC - 35; kA IR 600V AC - 22; KA IR VDC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 3.00x5.50x2.99 in. (76x140x76 mm); Frame Type - EG-Frame; Additional Information - Includes: Frame, Trip Unit and Mounting Hardware; Manufacturer Series - Series G
Additional Info: Includes: Frame, Trip Unit and Mounting Hardware