EATON #KDC3400T52W

Circuit Breaker; 3P; 600VAC/250VDC; 400A

SKU: 78211440427
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 65
KA IR VDC: 22
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSI with Interchangeable, Without Terminals