EATON #KD3400KX02Y18

Circuit Breaker; 3P; 600VAC/250VDC; 400A

SKU: 78668536559
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Voltage Maximum - 600V AC/250V DC; Number of Poles - 3P; Amps - 400; kA IR 240V AC - 65; kA IR 480V AC - 35; kA IR 600V AC - 25; KA IR VDC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 5.50x10.13x4.10 in. (138x257x104 mm); Frame Type - K-Frame; Additional Information - Trip Unit: Electronic Interchangeable, TA300K Load, 3TA401KCW Line; Manufacturer Series - Series C
Additional Info: Trip Unit: Electronic Interchangeable, TA300K Load, 3TA401KCW Line