EATON #HMDLB3400

Circuit Breaker; 3P; 600VAC/250VDC; 400A

SKU: 78211458635
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x4.06 in. (210x406x103 mm)
Frame Type: M-Frame
Manufacturer Series: Series C
Description
Eaton molded case switches are used as compact switches in applications requiring high current switching capabilities. Molded case switches are constructed of circuit breaker components and are of the high instantaneous automatic type.
Additional Info: Trip Unit: Electronic Interchangeable