EATON #KD3225A04

Circuit Breaker; 3P; 600VAC/250VDC; 225A

SKU: 78211421162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Additional Info: Trip Unit: Electronic Interchangeable, Auxiliary Switch: 1A-1B Left Terminal