Circuit Breaker; 3P; 600VAC/250VDC; 2000A

SKU: 78668537838
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 2000A
kA IR 480V AC: 65
Dimensions WxHxD: 15.50x16.00x9.75 in. (394x406x248 mm)
Frame Type: R-Frame
Manufacturer Series: Series G
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements.
Additional Info: Trip Unit: Digitrip 310 Plus Electronic LSIG, 80 Percent Rated Circuit Breaker, IEC Rated, Without Lugs