EATON #FDC3015L

Circuit Breaker; 3P; 600VAC/250VDC; 15A

SKU: 78667945000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 200
kA IR 480V AC: 100
KA IR VDC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: F-Frame
Manufacturer Series: FD
Description
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Voltage Maximum - 600V AC/250V DC; Number of Poles - 3P; Amps - 15; kA IR 240V AC - 200; kA IR 480V AC - 100; KA IR VDC - 22; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.13x6.00x3.38 in. (105x152x86 mm); Frame Type - F-Frame; Additional Information - Trip Unit: Thermal Magnetic with Non-Interchangeable; Manufacturer Series - FD
Additional Info: Trip Unit: Thermal Magnetic with Non-Interchangeable