EATON #LD3125T56WZG

Circuit Breaker; 3P; 600VAC/250VDC; 125A

SKU: 78211392950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 22
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame
Manufacturer Series: Series C
Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIG with Interchangeable, Zone Selective Interlock, Without Terminals