Circuit Breaker; 3P; 600VAC; 160A

SKU: 78668500070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 160A
kA IR 240V AC: 85
kA IR 480V AC: 35
kA IR 600V AC: 25
Terminals: Metric End Caps
Dimensions WxHxD: 4.13x7.00x3.57 in.
Frame Type: GJ-Frame
Manufacturer Series: Series G
Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Additional Info: Trip Unit: 310 LSIG Electronic Trip