Circuit Breaker; 3P; 600VAC; 1600A

SKU: 78667955744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1600A
kA IR 480V AC: 65
Manufacturer Series: Series C
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 1600; kA IR 480V AC - 65; Manufacturer Series - Series C