Circuit Breaker; 3P; 600VAC; 1200A

SKU: 78211353101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 8.25x16.00x5.50 in. (210x106x140 mm)
Frame Type: N-Frame
Manufacturer Series: Series C
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIA with Interchangeable, Zone Selective Interlock and Powernet, Without Terminals