EATON #1241C54G06

Circuit Breaker; 3P; 500VAC; 400A

SKU: 78211431788
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 500V AC
Number of Poles: 3P
Amps: 400A
Dimensions WxHxD: 18.06 in. H
Frame Type: AQB-LL400QS
The navy type AQBLL400QS molded case circuit breakers are 500 Vac maximum rated devices with electronic trip units rated at 400 A maximum continuous current at 60 Hz. The circuit breakers are assembled as 3-pole units which may be used as 2- or 3-pole devices.
Additional Info: Pickup - 6300A Instantaneous, Trip Type: Adjustable Electronic, Interrupt Rating: 100 kAIC