Circuit Breaker; 3P; 480VAC/125VDC; 50A

SKU: 78211431235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 3P
Amps: 50A
Dimensions WxHxD: 2.87x3.00x4.00 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Used With: Distribution Panels 480Y/277V (Three-phase, Four-wire)