EATON #GHB3015CBP8

Circuit Breaker; 3P; 480VAC/125VDC; 15A

SKU: 78668529943
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 3P
Amps: 15A
Terminals: Bolt-On
Dimensions WxHxD: 12.50x6.10x8.25 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Steel Collar