EATON #GHB3040F

Circuit Breaker; 3P; 480VAC/125,250VDC; 40A

SKU: 78211487624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125,250V DC
Number of Poles: 3P
Amps: 40A
Terminals: Bolt-On
Dimensions WxHxD: 6.50x3.80x3.80 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Fungus Proof