Circuit Breaker; 3P; 415VAC; 200A

SKU: 78668538951
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 415V AC
Number of Poles: 3P
Amps: 200A
Terminals: Line and Load Lugs
Frame Type: J-Frame
Manufacturer Series: Series C
Additional Info: Interrupt Rating: 40 kAIC at 415VAC, 50 deg C calibration