Circuit Breaker; 3P; 300A

SKU: 78668563177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Number of Poles: 3P
Amps: 300A
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: K-Frame
Manufacturer Series: Series C
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Includes: Shunt Trip 12-24VDC/DC, Auxiliary Switch, Without Terminals