EATON #3777A88G06

Circuit Breaker; 3P; 27000VAC; 600A

SKU: 78668551074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vacuum Circuit Breaker
Voltage Maximum: 27000V AC
Number of Poles: 3P
Amps: 600A
Dimensions WxHxD: 35.22x29.13x34.80 in. (895x740x884 mm)
Frame Type: VCP-W
Manufacturer Series: VCP-W
VCP-W circuit breakers are an OEM friendly product family. They are simple to inspect, designed for ease of handling and maintenance. Numerous design variations ensure all possible applications are supported, including niche market applications. With over 25 years of proven design and manufacturing experience in vacuum technology and over 15 years of proven mechanism reliability, VCP-W breakers are a perfect solution for short-circuit protection.
Additional Info: 120V AC Cap Trip