Circuit Breaker; 3P; 240VAC; 200A

SKU: 78668570472
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: CV 225A
Manufacturer Series: CV
The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.
Additional Info: 65kA IR 120V AC