EATON #CC3175SR2D

Circuit Breaker; 3P; 240VAC; 175A

SKU: 78211365122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: Type CC
Manufacturer Series: CC
Additional Info: Shunt Trip: 24V DC