EATON #CC3125N

Circuit Breaker; 3P; 240VAC; 125A

SKU: 78211465205
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: Type CC
Manufacturer Series: CC