Circuit Breaker; 3P; 240V; 63A

SKU: 78668538886
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V
Number of Poles: 3P
Amps: 63A
kA IR 240V AC: 40
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.38x4.13x6.00 in.
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit