EATON #CHH3080H4X

Circuit Breaker; 3P; 208Y/120VAC; 80A

SKU: 78211303269
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Main Tenant Circuit Breaker
Voltage Maximum: 208Y/120V AC
Number of Poles: 3P
Amps: 80A
kA IR 240V AC: 42
Terminals: Load Lugs
Dimensions WxHxD: 5.50x9.10x5.30 in.
Frame Type: Type CHH
Manufacturer Series: CHH