Circuit Breaker; 3P; 208Y/120VAC; 175A

SKU: 78211303208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Main Tenant Circuit Breaker
Voltage Maximum: 208Y/120V AC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 25
Terminals: Load Lugs
Frame Type: Type CHH
Manufacturer Series: CHH