EATON #3776A21G06

Circuit Breaker; 3P; 13800VAC; 2000A

SKU: 78668551009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vacuum Circuit Breaker
Voltage Maximum: 13800V AC
Number of Poles: 3P
Amps: 2000A
Dimensions WxHxD: 29.94x29.13x31.22 in. (760x740x793 mm)
Frame Type: VCP-W
Manufacturer Series: VCP-W
VCP-W circuit breakers are an OEM friendly product family. They are simple to inspect, designed for ease of handling and maintenance. Numerous design variations ensure all possible applications are supported, including niche market applications. With over 25 years of proven design and manufacturing experience in vacuum technology and over 15 years of proven mechanism reliability, VCP-W breakers are a perfect solution for short-circuit protection.
Additional Info: 120V AC Cap Trip