EATON #83E5658

Circuit Breaker; 3P; 1200A

SKU: 78211437144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Number of Poles: 3P
Amps: 1200A
kA IR 480V AC: 50
Frame Type: N-Frame
Description
Large Frame Circuit Breakers: Type - Molded Case Circuit Breaker; Number of Poles - 3P; Amps - 1200; kA IR 480V AC - 50; Frame Type - N-Frame