EATON #GHB2080I

Circuit Breaker; 2P; 480VAC/125VDC; 80A

SKU: 78211431371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 2P
Amps: 80A
Dimensions WxHxD: 2.87x2.00x4.00 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Used With: Distribution Panels 480Y/277V (Three-phase, Four-wire)