EATON #GHB2050V

Circuit Breaker; 2P; 480VAC/125VDC; 50A

SKU: 78211487623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 2P
Amps: 50A
Terminals: Bolt-On
Dimensions WxHxD: 3.90x2.20x4.80 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, 50 deg C Calibration