Circuit Breaker; 2P; 240VAC; 90A

SKU: 78211338730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Main Tenant Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 90A
kA IR 240V AC: 100
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.30x9.10x4.50 in.
Frame Type: Type CHH
Manufacturer Series: CHH