Circuit Breaker; 2P; 240VAC; 150A

SKU: 78211309974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Main Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 150A
kA IR 240V AC: 35
Additional Info: Main Circuit Breaker: CSH, Wire Size: (2)300 kcmil Cu/Al 60 deg C or 75 deg C