Circuit Breaker; 1P; 480VAC/125VDC; 15A

SKU: 78668529937
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 1P
Amps: 15A
Terminals: Bolt-On
Dimensions WxHxD: 3.60x2.00x6.00 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Steel Collar