Circuit Breaker; 1P; 347VAC; 30A

SKU: 78211498477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Circuit Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
Amps: 30A
kA IR 240V AC: 85
kA IR 277V AC: 35
kA IR 480V AC: 35
kA IR 600V AC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.00x5.50x2.99 in.
Frame Type: EG-Frame
Manufacturer Series: Series G
Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Additional Info: Trip Unit: Fixed Thermal, Fixed Magnetic