Menu Search
ABB #T1N100TL

Circuit Breaker, Thermal Magnetic; 600Y/347V AC/500V DC; 3P

SKU # 66201993053 Manufacturer Series: Tmax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600Y/347V AC/500V DC
Number of Poles: 3P
kA IR 240V AC: 50
kA IR 480V AC: 22
KA IR VDC: 25
Terminals: Lugs
Dimensions WxHxD: 3.00x5.12x2.76 in.
Frame Type: T1-100A

Additional Info: Breaker: T1N, Magnetic Trip: 1500A, Standard: UL Rating