ABB #T1N020TL

Circuit Breaker, Thermal Magnetic; 3P; 600Y/347VAC/500VDC; 20A

SKU: 66201993070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600Y/347V AC/500V DC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 50
kA IR 480V AC: 22
KA IR VDC: 25
Terminals: Lugs
Dimensions WxHxD: 3.00x5.12x2.76 in.
Frame Type: T1-100A
Manufacturer Series: Tmax
Additional Info: Breaker: T1N, Magnetic Trip: 1000A, Standard: UL Rating