Menu Search
Search
PYTHON #VR-1ATTACHMD-10PK

Tool Cinch Attachment, 14.5 in. L, Webbing, V-Ring

SKU # 85268498989
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Cinch Attachment, Single Wing
Material: Webbing
Length: 14.5 in.
Size: W: 3.5 in.
Hook Type: V-Ring
Weight: 35 lb.

The 3M DBI-SALA tool cinch - single wing - medium duty attachment point features a unique cinch design that allows users to quickly secure even the most difficult to tether tools and continue their work. A stabilization wing allows this tool cinch to be secured to a tool with 3M DBI-SALA quick wrap tape.