Menu Search
Search
KLEIN TOOLS #KL5295-6-6L

Positioning Strap, 6 ft 6 in L, Klein-Kord, (2) Klein-Lok Snap Hooks

SKU # 09264452115
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Positioning Strap
Material: Klein-Kord, 6-ply 1-3/4 in.
Length: 6 ft. 6 in.
Hook Type: (2) Klein-Lok Snap Hooks