You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KLEIN TOOLS #87473

Klein-Lite Deceleration Lanyard, 6 ft L, Polyester Core, Nylon Shell, Double Locking Snap

SKU # 09264487473
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deceleration Lanyard
Material: Polyester Core, Nylon Shell
Length: 6 ft.
Hook Type: Double Locking Snap

Connecting Units and Lanyards: Type - Deceleration Lanyard; Material - Polyester Core, Nylon Shell; Length - 6 ft; Hook Type - Double Locking Snap; Manufacturer Series - Klein-Lite