Menu Search
Search
CAPITAL SAFETY #1246012

Shock Absorbing Lanyard Polyester Webbing, Yellow, 3/4 in. 3 ft

SKU # 84077909716
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shock Absorbing Lanyards
Material: Polyester Webbing, Yellow, 3/4 in.
Length: 3 ft.
Hook Type: (2) Zinc Plated Steel Snap Hook

EZ-Stop shock absorbing lanyards combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's EZ-Stop represents the culmination of decades of design, research, manufacturing know-how and on-the-job performance. EZ-Stop lanyards are as tough as the guys who use them. They feature world's smallest and lightest shock absorber, water-repellant and abrasion-resistant webbing and a build quality that is second to none. In addition, our exclusive Hi-10 Vectran energy management materials provide second-to-none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and it's unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.

Additional Info: Capacity: 130-310 lbs, Single-Leg, Thread/Stitching: Polyester, Label: Vinyl