Menu Search
Search
CAPITAL SAFETY #1231104

Lanyard; Positioning; Web; 48 in. Length; 1 in.; Self-Locking Snap Anchor and Harness Hook; Polyester Webbing, Yellow

SKU # 84077901073
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Web Positioning Lanyard
Material: Polyester Webbing, Yellow
Length: 48 in.
Size: 1 in.
Hook Type: Self-Locking Snap Anchor and Harness
Listings: OSHA 1910.66, 1926.502, ANSI A10.32, Z359.3
Weight: 1.9 lb.

Positioning lanyards have a build quality that is second to none, backed by decades of design, research, manufacturing know how and on the job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.