Menu Search
Search
CAPITAL SAFETY #1240006

EZ-Stop Deceleration Lanyard Polyester Webbing, Yellow, 1in 6 ft

SKU # 84077998999 Manufacturer Series: II
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deceleration Lanyard
Material: Polyester Webbing, Yellow, 1 in.
Length: 6 ft.
Hook Type: (2) Locking Snap Hooks

Connecting Units and Lanyards: Type - Deceleration Lanyard; Material - Polyester Webbing, Yellow, 1in; Length - 6 ft; Hook Type - (2) Locking Snap Hooks; Additional Information - Single Tie-Back, EZ-Stop II Shock Absorber (Fall Arrest Below 900 lb), Listing: CSA, OSHA, ANSI Z359; Manufacturer Series - EZ-Stop II

Additional Info: Single Tie-Back, EZ-Stop II Shock Absorber (Fall Arrest Below 900 lb), Listing: CSA, OSHA, ANSI Z359