You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BUCKINGHAM #64V116S2

Energy Absorbing Lanyard, 6 ft L, Nylon Web

SKU # 78019386280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Absorbing Lanyard
Material: Nylon Web
Size: L: 6 ft.
Configuration: Lanyard w/Locking Snap Hook and Web Loop
Weight: 3600 lb