Menu Search
Lanyards and Tethered Tools Lanyard, Web, Restraint, Nylon, 3 ft Length
MSA #10116099

Lanyard, Web, Restraint, Nylon, 3 ft Length

SKU # 78545098945
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Restraint Lanyard
Material: Nylon Webbing
Length: 3 ft.

Webbing Lanyards feature nylon webbing for maximum durability. 3' in length.

Additional Info: Single Leg