Menu Search

KLEIN TOOLS #87433

Web Lanyard, 6 1/2 ft - 10 ft L, Nylon Webbing, (2) Klein-Lok Snap Hooks

SKU: 09264487433
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Length Lanyard
Material: Nylon Webbing, Orange, 1 in.
Length: 6-1/2 - 10 ft.
Hook Type: (2) Klein-Lok Snap Hooks
Description
Connecting Units and Lanyards: Type - Adjustable Length Lanyard; Material - Nylon Webbing, Orange, 1in; Length - 6 1/2 ft - 10 ft; Hook Type - (2) Klein-Lok Snap Hooks