Menu Search
Lanyards and Tethered Tools Shock Absorbing Lanyards Polyester Webbing, Yellow 6.0 ft
HONEYWELL #8798/6FTYL

Shock Absorbing Lanyards Polyester Webbing, Yellow 6.0 ft

SKU # 61223002532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shock Absorbing Lanyards
Material: Polyester Webbing, Yellow
Length: 6 ft.
Hook Type: (3) Locking Snap Hooks

Connecting Units and Lanyards: Type - Shock Absorbing Lanyards; Material - Polyester Webbing, Yellow; Length - 6.0 ft; Hook Type - (3) Locking Snap Hooks; Additional Information - Double Leg, Hardware Material: Steel

Additional Info: Double Leg, Hardware Material: Steel