Menu Search

HONEYWELL #202RRS-2/6FTWH

Rope Lanyard: 6 ft.L X 5/8 in. Diameter with Rebar Hook

SKU: 61223014584
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rope Lanyard
Material: Nylon
Length: 6 ft.
Size: Dia.: 5/8 in.
Hook Type: Body: Snap Hook, Base: Rebar Hook
Listings: Meets applicable OSHA and ANSI standards
Weight: 310 lb.
Description
Miller Rope Lanyards are manufactured from durable spun nylon rope to assure quality and strength. 6' in length.