Menu Search
Lanyards and Tethered Tools Lanyard, Shock Absorbing, Web, 6 ft Length
HONEYWELL #219M/6FTGN

Manyard Lanyard, Shock Absorbing, Web, 6 ft Length

SKU # 61223002242 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Shock Absorbing Stretchable Lanyards
Length: 6 ft.
Hook Type: 1 Rebar Hook

Connecting Units and Lanyards: Type - Shock Absorbing Stretchable Lanyards; Length - 6'; Hook Type - 1 Rebar Hook; Additional Information - Meets applicable OSHA, ANSI and CSA standards; Manufacturer Series - Manyard II

Additional Info: Meets applicable OSHA, ANSI and CSA standards