Menu Search
Lanyards and Tethered Tools Lanyard, Shock Absorbing, Snap Hook, 6 ft Length
HONEYWELL #T5111/6FTAF

Titan Lanyard, Shock Absorbing, Snap Hook, 6 ft Length

SKU # 61223002319
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Shock Absorbing Lanyards
Length: 6 ft.
Hook Type: 1 Snap Hook

Connecting Units and Lanyards: Type - Shock Absorbing Lanyards; Length - 6'; Hook Type - 1 Snap Hook; Additional Information - Meets applicable OSHA, ANSI and CSA standards; Manufacturer Series - Titan

Additional Info: Meets applicable OSHA, ANSI and CSA standards