Menu Search
Lanyards and Tethered Tools Fall Limiter D-Ring Connector 7.5 ft

HONEYWELL #MFLTB-1/7.5FT

Fall Limiter D-Ring Connector 7.5 ft

SKU #61223018092
Manufacturer Series: Turbo T-BAK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fall Limiter D-Ring Connector
Length: 7.5 ft.
Hook Type: Zinc Plated Steel Snap Hook

Connecting Units and Lanyards: Type - Fall Limiter D-Ring Connector; Length - 7.5 ft; Hook Type - Zinc Plated Steel Snap Hook; Additional Information - Lifeline Diameter: 1 in., Color: Black; Manufacturer Series - Turbo T-BAK

Additional Info: Lifeline Diameter: 1 in., Color: Black