The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
CAPITAL SAFETY #1240706

EZ-Stop Shock Absorbing Lanyards Vinyl Housing Cover, Polyester Webbing, 1in. 6 ft - 41045

SKU # 84077900345 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shock Absorbing Lanyards
Material: Vinyl Housing Cover, Polyester Webbing, 1in.
Length: 6 ft.
Hook Type: Self-Locking Snap Hooks

Lanyards are specifically designed to reduce fall arrest forces placed on a worker in a fall. Vinyl-Coated Steel Cable Lanyard is ideal for harsh environments and is the ultimate durability and longevity. 2 snap hooks. 6' length. Lanyard limits arrest forces to 900 lbs. or less.

Additional Info: Meets Applicable OSHA and ANSI Standards